Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 8Do, Sink, 24Vdc, 0.5A, Rtb M-2800

I/O Module, 8Do, Sink, 24Vdc, 0.5A, Rtb (Discontinued)

  • Mfr # M-2800
  • Zoro # G4577020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-2800
Zoro #
G4577020
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Power Consumption
60 mA @ 5 VDC
Digital Outputs
8 channels, sink type
Common Type
8 channels per external common (single common)
Current Rating
0.5 A per channel
Off Leakage Current
Max. 50 µA
On-state Current
Min. 1 mA per channel
Output Voltage Range
24 VDC nominal, min. 11 VDC to max. 28.8 VDC
On-state Voltage Drop
Max. 0.3 VDC @ 25°C

Description

I/O Module, 8DO, Sink, 24VDC, 0.5A, RTB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.