Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 8Do, Source, 24Vdc, 0.5A, Rtb M-2801

I/O Module, 8Do, Source, 24Vdc, 0.5A, Rtb (Discontinued)

  • Mfr # M-2801
  • Zoro # G4570258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-2801
Zoro #
G4570258
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Digital Outputs
8 channels, source type
On-state Current
Min. 1 mA per channel
On-state Voltage Drop
Max. 0.3 VDC @ 25°C
Power Consumption
60 mA @ 5 VDC
Common Type
8 channels per external common (single common)
Off Leakage Current
Max. 50 µA
Output Voltage Range
24 VDC nominal, min. 11 VDC to max. 28.8 VDC
Current Rating
0.5 A per channel

Description

I/O Module, 8DO, Source, 24VDC, 0.5A, RTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.