Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Managed Ethernet Switch W/ 5 10/100BasetXPorts, -40 To 75 Degrees C EDS-505A-T

Managed Ethernet Switch W/ 5 10/100BasetXPorts, -40 To 75 Degrees C (Discontinued)

  • Mfr # EDS-505A-T
  • Zoro # G4408637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-505A-T
Zoro #
G4408637
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Mounting
Rail, Rack, Wall
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.1s, IEEE 802.1x, IEEE 802.1p, IEEE 802.1q, CE, Marine: DNV, GL, Shock: IEC 60068-2-27, Freefall: IEC 60068-2-32, Vibration: IEC 60068-2-6 Safety: UL 508, UL 60950-1, CSA C22.2 No. 60950-1, EN 60950-1 Hazardous Location: UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 Ex nC IIC EMI: FCC Part 15 Subpart B Class A, EN 55022 Class A EMS: EN 61000-4-2 (ESD) (EDS-505A/508A: Level 3; EDS-516A: Level 2), EN 61000-4-3 (RS) Level 3, EN 61000-4-4 (EFT) Level 2, EN 61000-4-5 (Surge) Level 3, EN 61000-4-6 (CS) Level 3, EN 61000-4-8
Includes
RJ45 to DB9 Console Port Cable, Protective Caps for Unused Ports, Documentation and Software CD, Hardware Installation Guide, Warranty Card
Management
DHCP, RMON, Web-based Management, Telnet, Syslog, SNMP v1/2c/3, MIB, IEEE 802.3x Flow Control, Command Line Interface (CLI), VLAN, QoS
Management Port
Yes
Network Technology
10/100Base-TX
PoE (RJ-45) Port
No
MTBF
352000 Hour
USB
No
Redundant Power Supply Supported
No
Number of Network (RJ-45) Ports
5
Manageable
Yes
Uplink Port
No
Stack Port
No
Media Type Supported
Twisted Pair
Series
EDS-505A
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
5
Power Source
Power Adapter

Description

Managed Ethernet switch with 5 10/100BaseT(X) ports, -40 to 75°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.