This item is Discontinued.

Moxa Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T 45MR-3800-T

Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (Discontinued)

  • Mfr # 45MR-3800-T
  • Zoro # G4573688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MR-3800-T
Zoro #
G4573688
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Per channel
12.5 samples/sec
Standard Models
-20 to 60°C (-4 to 140°F)
IEC 61000-4-4 EFT
Power: 2 kV; Signal: 1 kV
Wide Temp. Models
-40 to 75°C (-40 to 167°F)
IEC 61000-4-2 ESD
Contact: 4 kV; Air: 8 kV
Single channel
100 samples/sec
IEC 61000-4-5 Surge
Power: 2 kV; Signal: 1 kV
IEC 61000-4-6 CS
10 V
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
All channels
100 samples/sec

Description

Module for ioThinx 4500 Series, 8 AIs, 0 to 20 mA/4 to 20 mA, -40 to 75°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.