Zoro Homepage

Moxa EDS-308 Ethernet Switch - 8 x 10/100Base-TX

  • Mfr # EDS-308

  • Zoro # G4397209


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Width
2.1"
Depth
4.1"
Height
5.3"
Power Source
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-308
Zoro #
G4397209
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.1"
Depth
4.1"
Height
5.3"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Power Source
AC Adapter
Product Type
Ethernet Switch
Number of Network (RJ-45) Ports
8
Network Technology
10/100Base-TX
Series
EDS-308
Ethernet Technology
Fast Ethernet
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
(8) Fast Ethernet Network
Total Number of Network Ports
8

Description

Industrial Unmanaged Ethernet Switch with 8 10/100BaseT(X) ports, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.