Zoro Homepage

Moxa - Fast Ethernet - 1000Base-T - Twisted Pair

  • Mfr # EDS-208

  • Zoro # G4393246


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Operating Voltage
9.6 to 60 VDC
Input Current
0.07 A @ 24 VDC
Ethernet Technology
Fast Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-208
Zoro #
G4393246
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Operating Voltage
9.6 to 60 VDC
Input Current
0.07 A @ 24 VDC
Ethernet Technology
Fast Ethernet
PoE (RJ-45) Port
No
Manageable
No
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
8 x Fast Ethernet
Network Technology
1000Base-T

Description

Entry-level Unmanaged Ethernet Switch with 8 10/100BaseT(X) ports, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.