Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Redundant Power Supply, 110 To 240 Vac PWR-2190-AC

Redundant Power Supply, 110 To 240 Vac (Discontinued)

  • Mfr # PWR-2190-AC
  • Zoro # G4396694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-2190-AC
Zoro #
G4396694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
157.4 x 123.3 x 70 mm (18.6 x 11 x 3.3 in.)

Details

Max. Power Output
3.5 A @ 12 VDC
Storage Temperature
-40 to 85°C (-40 to 185°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Input Voltage
Universal 100 to 240 VAC 47-63 Hz
Operating Temperature
-20 to 55°C (-4 to 131°F)

Description

Redundant power supply, 110 to 240 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.