Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Rs-232 Isolator.Port Powered, 4Kv Isolation. TCC-82

Rs-232 Isolator.Port Powered, 4Kv Isolation. (Discontinued)

  • Mfr # TCC-82
  • Zoro # G4572279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-82
Zoro #
G4572279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
42 x 80 x 23.6 mm (1.65 x 3.15 x 0.93 in)

Details

Signals
RS-232: TxD, RxD, RTS, CTS, GND; (Loop-back wiring: DTR to DSR and DCD)
Safety
UL 60950-1
Baudrate
50 bps to 921.6 kbps
Connectors
DB9 male and DB9 female
ESD Protection
15 kV for all signals
Storage temperature
-20 to 75°C (-4 to 167°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
EMC
CE, FCC
Optical Isolation
4 kV for 1 minute
Power Consumption
20 mA @ 5 V
Database
MIL-HDBK-217F
Time
959,780 hrs
EMI
FCC Part 15 Subpart B Class B
Input Voltage
5 to 12 VDC
Housing
ABS
Source of Input Power
RS-232 port (TxD, RTS, DTR) or power input jack
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (SFMF) Level 1
Operating temperature
0 to 60°C (32 to 140°F)

Description

RS-232 Isolator. Port Powered, 4KV Isolation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.