Zoro Homepage

Rs-232 To Fiber Optic Converter.Port Powered, St Single-Mode.

  • Mfr # TCF-90-S-ST

  • Zoro # G4581080


product price: $589.99
/ea
Free Shipping & Returns

Key Features

EMI
FCC Part 15 Subpart B Class B
Time
2,272,562 hrs
EMC
CE, FCC
Baudrate
300 bps to 115.2 kbps
Operating temperature
0 to 60°C (32 to 140°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF-90-S-ST
Zoro #
G4581080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
Single-mode: 1310 nm; Multi-mode: 850 nm
Dimensions
42 x 80 x 22 mm (1.65 x 3.15 x 0.87 in)

Details

EMI
FCC Part 15 Subpart B Class B
Time
2,272,562 hrs
EMC
CE, FCC
Baudrate
300 bps to 115.2 kbps
Operating temperature
0 to 60°C (32 to 140°F)
Storage temperature
-20 to 75°C (-4 to 167°F)
Tx Output
Single-mode: > -5 dBm; Multi-mode: > -5 dBm
Housing
ABS + PC
Input Voltage
5 to 12 VDC
EMS
IEC 61000-4-2 (ESD) Level 2; IEC 61000-4-3 (RS) Level 2; IEC 61000-4-4 (EFT) Level 2; IEC 61000-4-5 (Surge) Level 3; IEC 61000-4-6 (CS) Level 2; IEC 61000-4-8 (SFMF) Level 1
Signals
RS-232 Tx, Rx, GND (Loop-back wiring: RTS to CTS, DTR to DSR and DCD)
Fiber Connector
ST
Database
MIL-HDBK-217F
Rx Sensitivity
Single-mode: -24 dBm; Multi-mode: -20 dBm
Power Consumption
20 mA @ 5 V (with termination disabled)
Safety
UL 60950-1
Connector
DB9 female
Source of Input Power
RS-232 port (TxD, RTS, DTR) or power input jack
Cable Requirements
Single-mode: 8.3/125, 8.7/125, 9/125, or 10/125μm; Multi-mode: 50/125, 62.5/125, or 100/140μm
Transmission Distance
Single-mode: 40 km; Multi-mode: 5 km
Ambient Relative Humidity
5 to 95% (non-condensing)

Description

RS-232 to Fiber Optic Converter. Port Powered, ST Single-mode.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.