Zoro Homepage
This item is Discontinued.
Moxa Rs-232/422/485 Converter.Port Powered. 2.5 Kv Isolation. Rs-485 TCC-80I-DB9

Rs-232/422/485 Converter.Port Powered. 2.5 Kv Isolation. Rs-485 (Discontinued)

  • Mfr # TCC-80I-DB9
  • Zoro # G4570915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-80I-DB9
Zoro #
G4570915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
TCC-80/80I: 42 x 80 x 22 mm (1.65 x 3.15 x 0.87 in); TCC-80-DB9/80I-DB9: 42 x 91 x 23.6 mm (1.65 x 3.58 x 0.93 in)

Details

Safety
UL 60950-1
RS-485 Data Direction Control
ADDC® (automatic data direction control)
EMC
CE, FCC
Input Voltage
5 to 12 VDC
Ambient Relative Humidity
5 to 95% (non-condensing)
Connector
Terminal Block or DB9 male, DB9 female
Time
2,781,161 hrs
Baudrate
50 bps to 115.2 kbps
EMI
FCC Part 15 Subpart B Class B
Database
Telcordia (Bellcore), GB
Signals
(interface selected by DIP switch); RS-422: TxD+, TxD-, RxD+, RxD-, GND; RS-485-4w: TxD+, TxD-, RxD+, RxD-, GND; RS-485-2w: Data+, Data-, GND, RS-232: TxD, RxD, GND; (Loop-back wiring: RTS to CTS, DTR to DSR and DCD)
Optical Isolation
2.5 kV rms for 1 minute (TCC-80I only)
ESD Protection
15 kV
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (SFMF) Level 1
Source of Input Power
RS-232 port (TxD, RTS, DTR) or power input jack
Power Consumption
TCC-80: 10 mA @ 5 V (with termination disabled); TCC-80I: 20 mA @ 5 V (with termination disabled)
Housing
ABS + PC
Storage temperature
-20 to 75°C (-4 to 167°F)
Operating temperature
0 to 60°C (32 to 140°F)

Description

RS-232/422/485 Converter. Port Powered. 2.5 KV Isolation. RS-485 connector: DB9M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.