Rs-232/422/485 To Fiber Optic Converter. St Single-Mode, -40 To 75°C

  • Mfr # TCF-142-S-ST-T

  • Zoro # G4577915


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Wavelength
Single-mode: 1310 nm; Multi-mode: 850 nm
RS-422 Signals
TxD+, TxD-, RxD+, RxD-, GND
Fiber Connector
SC or ST
Cable Requirements
Single-mode: 8.3/125, 8.7/125, 9/125, or 10/125μm; Multi-mode: 50/125, 62.5/125, or 100/140μm
Input Voltage
12 to 48 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCF-142-S-ST-T
Zoro #
G4577915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
Single-mode: 1310 nm; Multi-mode: 850 nm
Dimensions
Without ears: 67 x 100 x 22 mm (2.64 x 3.94 x 0.87 in); With ears: 90 x 100 x 22 mm (3.54 x 3.94 x 0.87 in)

Details

RS-422 Signals
TxD+, TxD-, RxD+, RxD-, GND
Fiber Connector
SC or ST
Cable Requirements
Single-mode: 8.3/125, 8.7/125, 9/125, or 10/125μm; Multi-mode: 50/125, 62.5/125, or 100/140μm
Input Voltage
12 to 48 VDC
Database
Telcordia (Bellcore), GB
Ambient Relative Humidity
5 to 95% (non-condensing)
RS-485-2w Signals
Data+, Data-, GND
Storage temperature
-40 to 75°C (-40 to 167°F)
RS-232 Signals
Tx, Rx, GND
Transmission Distance
Single-mode: 40 km; Multi-mode: 5 km
RS-485-4w Signals
TxD+, TxD-, RxD+, RxD-, GND
Housing
Aluminum (1 mm)
Rx Sensitivity
Single-mode: -25 dBm; Multi-mode: -20 dBm
EMC
CE, FCC
Time
780,480 hrs
Ring Transmission
Half-duplex
Power Line Protection
2 KV Burst (EFT), EN61000-4-4; 2 KV Surge, EN61000-4-5
Point-to-Point Transmission
Half-duplex or full-duplex
Safety
UL 60950-1
Voltage Reversal Protection
Protects against V+/V- reversal
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Tx Output
Single-mode: > -5 dBm; Multi-mode: > -5 dBm
ESD Protection
15 KV for all signals
Baudrate
50 bps to 921.6 Kbps
EMI
FCC Part 15 Subpart B Class B, EN 55022 Class B
Connector
Terminal Block
Over Current Protection
1.1 A (protects against two signals shorted together)
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (SFMF) Level 1
Power Consumption
140 mA @ 12 V

Description

RS-232/422/485 to Fiber Optic Converter. ST Single-mode, -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.