This item is Discontinued.

Moxa Rs-232/422/485 To Fiber Optic Converter. St Single Mode. Slide-In TCF-142-S-ST-RM

Rs-232/422/485 To Fiber Optic Converter. St Single Mode. Slide-In (Discontinued)

  • Mfr # TCF-142-S-ST-RM
  • Zoro # G4580408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF-142-S-ST-RM
Zoro #
G4580408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
Single-mode: 1310 nm; Multi-mode: 850 nm
Dimensions
86.8 x 136.5 x 21 mm (3.42 x 5.37 x 0.83 in)

Details

Time
514,926 hrs
RS-232 Signals
TxD, RxD, GND
Ring Transmission
Half-duplex
Input Voltage
12 VDC
Tx Output
Single-mode: > -5 dBm; Multi-mode: > -5 dBm
Power Consumption
150 mA @ 12 V
EMI
FCC Part 15 Subpart B Class A
RS-485-2w Signals
Data+, Data-, GND
Storage temperature
-20 to 75°C (-4 to 167°F)
Connector
DB9
Baudrate
50 bps to 921.6 kbps
Cable Requirements
Single-mode: 8.3/125, 8.7/125, 9/125, or 10/125μm; Multi-mode: 50/125, 62.5/125, or 100/140μm
Fiber Connector
SC or ST
RS-422 Signals
TxD+, TxD-, RxD+, RxD-, GND
Operating temperature
0 to 60°C (32 to 140°F)
Database
Telcordia (Bellcore), GB
ESD Protection
15 kV for all signals
RS-485-4w Signals
TxD+, TxD-, RxD+, RxD-, GND
EMC
CE, FCC
Point-to-Point Transmission
Half-duplex or full-duplex
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 3
Rx Sensitivity
Single-mode: -25 dBm; Multi-mode: -20 dBm
Transmission Distance
Single-mode: 40 km; Multi-mode: 5 km
Ambient Relative Humidity
5 to 95% (non-condensing)
Freefall
IEC 60068-2-32

Description

RS-232/422/485 to Fiber Optic Converter. ST Single mode. Slide-in Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.