This item is Discontinued.

Moxa Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542-Hspa ioLogik 2542-HSPA

Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542-Hspa (Discontinued)

  • Mfr # ioLogik 2542-HSPA
  • Zoro # G4575736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ioLogik 2542-HSPA
Zoro #
G4575736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
61 x 157 x 115 mm (2.4 x 6.18 x 4.53 in)

Details

Input Voltage
9 to 48 VDC
Standards
GSM/GPRS/EDGE/UMTS/HSPA+
Mounting
DIN rail (standard), wall (optional)
EMI
CISPR 22, FCC Part 15B Class A
Expansion Slot
Up to 32 GB microSD™ memory card (SDHC compatible)
EMS
IEC 61000-4-2 ESD: Contact: 4 kV; Air: 8 kV; IEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power 2 kV; IEC 61000-4-6 CS: 3 V; IEC 61000-4-8
EMC
EN 55022/24, EN 61000-6-2/6-4
Type
Differential input, Sink
Input Impedance
1M ohms (min.)
Ethernet
4 switched 10/100 Mbps RJ45 ports; 1 optimized port for faster downstream communications with ; daisy-chained ioLogik E1200 units
Wet Contact (DI to COM)
On: 10 to 30 VDC; Off: 0 to 3 VDC
GPRS Model Band Options
GSM/GPRS/EDGE: quad-band 850/900/1800/1900 MHz
Safety
UL 508
Flow Control
None, RTS/CTS, XON/XOFF
Built-in Resistor for Current Input
120 ohms
Isolation
3k VDC or 2k Vrms
Protocols
Modbus/RTU (master/gateway), serial tunnel mode (client/server), Modbus/TCP (slave), TCP/IP, UDP, DHCP, BOOTP, SNMP, HTTP, CGI, SNTP, ; SMTP
Wiring
I/O cable, 14 AWG (max.)
Counter Frequency
2.5 kHz
Shock
IEC 60068-2-27
Standard
Telcordia SR332
SIM Format
Full size
Sampling Rate
All channels: 400 samples/sec; Per channel: 100 samples/sec
Stop Bits
1, 2
Sensor Type
Wet Contact (NPN or PNP) and Dry Contact
Over-current Protection
1.5 A per channel @ 25°C
Configurable DIOs (by software)
12 channels
Parity
None, Odd, Even
Current Rating
500 mA per channel @ 25°C
Time
378,154 hrs
Vibration
IEC 60068-2-6
Digital Filtering Time Interval
Software configurable
Hazardous Location
Class 1 Division 2; ATEX Zone 2
I/O Mode
Voltage / Current (software selectable), DI or Event Counter, DO or Pulse Output
Operating temperature
Standard Models: -10 to 60°C (14 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
SIM Control Voltage
3/1.8 V
Interface
2 RS-232/422/485 (software selectable) RJ45 ports
Storage temperature
-40 to 85°C (-40 to 185°F)
Dry Contact
On: short to GND; Off: open
Protection
1.5 kV magnetic isolation
Input Range
±10 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA, 4 to 20 mA (burnout detection)
Accuracy
±0.1% FSR @ 25°C; ±0.3% FSR @ -10 and 60°C; ±0.5% FSR @ -30 and 70°C
Baudrate
300 to 115200 bps
Input Current
442 mA @ 24 VDC
HSPA Model Band Options
UMTS/HSPA+: five-band 800/850/900/1900/2100 MHz; GSM/GPRS/EDGE: quad-band 850/900/1800/1900 MHz
Common Type
6 points per COM
Resolution
16 bits
Over-voltage Protection
45 VDC
Radio
R&TTE: EN 62311, EN 300 328, EN 301 489-1, EN 301 489-17, EN 301 893; ; NCC; VCCI
Data Bits
5, 6, 7, 8
Analog Inputs
4 channels
DIO Output Leakage Current
< 1 mA @ 30 VDC
Altitude
Up to 2000 m
Over-temperature Shutdown
175°C (min.)
Pulse Output Frequency
5 kHz

Description

Smart Remote I/O with 4 AIs, 12 DIOs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.