This item is Discontinued.

Moxa Smart Remote I/O W/ 8 Dis, 8 Dios, -40 To 75°C, Iologik 2512-Hspa-T ioLogik 2512-HSPA-T

Smart Remote I/O W/ 8 Dis, 8 Dios, -40 To 75°C, Iologik 2512-Hspa-T (Discontinued)

  • Mfr # ioLogik 2512-HSPA-T
  • Zoro # G4584039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ioLogik 2512-HSPA-T
Zoro #
G4584039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
61 x 157 x 115 mm (2.4 x 6.18 x 4.53 in)

Details

Input Voltage
9 to 48 VDC
Standards
GSM/GPRS/EDGE/UMTS/HSPA+
Mounting
DIN rail (standard), wall (optional)
I/O Mode
DI or Event Counter, DO or Pulse Output
Parity
None, Odd, Even
Dry Contact
On: short to GND; Off: open
Over-temperature Shutdown
175°C (min.)
Counter Frequency
2.5 kHz
Radio
R&TTE: EN 62311, EN 300 328, EN 301 489-1, EN 301 489-17, EN 301 893; ; NCC; VCCI
Expansion Slot
Up to 32 GB microSD™ memory card (SDHC compatible)
Input Current
HSPA Model: 390 mA @ 24 VDC
SIM Control Voltage
3/1.8 V
Hazardous Location
Class 1 Division 2; ATEX Zone 2
DIO Output Leakage Current
< 1 mA @ 30 VDC
Standard
Telcordia SR332
Shock
IEC 60068-2-27
Type
Sink
Storage temperature
-40 to 85°C (-40 to 185°F)
Wet Contact (DI to COM)
On: 10 to 30 VDC; Off: 0 to 3 VDC
EMS
IEC 61000-4-2 ESD: Contact: 4 kV; Air: 8 kV; IEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power 2 kV; IEC 61000-4-6 CS: 3 V; IEC 61000-4-8
Altitude
Up to 2000 m
Ethernet
4 switched 10/100 Mbps RJ45 ports; 1 optimized port for faster downstream communications with ; daisy-chained ioLogik E1200 units
SIM Format
Full size
Ambient Relative Humidity
5 to 95% (non-condensing)
Configurable DIOs (by software)
8 channels
Baudrate
300 to 115200 bps
Isolation
3k VDC or 2k Vrms
EMC
EN 55022/24, EN 61000-6-2/6-4
GPRS Model Band Options
GSM/GPRS/EDGE: quad-band 850/900/1800/1900 MHz
Current Rating
500 mA per channel @ 25°C
Vibration
IEC 60068-2-6
Safety
UL 508
Wiring
I/O cable, 14 AWG (max.)
Over-current Protection
1.5 A per channel @ 25°C
EMI
CISPR 22, FCC Part 15B Class A
Pulse Output Frequency
5 kHz
Sensor Type
Wet Contact (NPN or PNP) and Dry Contact
HSPA Model Band Options
UMTS/HSPA+: five-band 800/850/900/1900/2100 MHz; GSM/GPRS/EDGE: quad-band 850/900/1800/1900 MHz
Protocols
Modbus/RTU (master/gateway), serial tunnel mode (client/server), Modbus/TCP (slave), TCP/IP, UDP, DHCP, BOOTP, SNMP, HTTP, CGI, SNTP, ; SMTP
Time
378,154 hrs
Stop Bits
1, 2
Flow Control
None, RTS/CTS, XON/XOFF
Protection
1.5 kV magnetic isolation
Over-voltage Protection
45 VDC
Digital Filtering Time Interval
Software configurable
Digital Inputs
8 channels
Common Type
8 points per COM
Data Bits
5, 6, 7, 8
Interface
2 RS-232/422/485 (software selectable) RJ45 ports
Operating temperature
Wide Temp. Models: -30 to 70°C (-22 to 158°F)

Description

Smart Remote I/O with 8 DIs, 8 DIOs, -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.