This item is Discontinued.

Moxa Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsct EDS-208A-MM-SC-T

Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsct (Discontinued)

  • Mfr # EDS-208A-MM-SC-T
  • Zoro # G4396186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDS-208A-MM-SC-T
Zoro #
G4396186
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Input Current
0.15 A @ 24 VDC
Operating Voltage
9.6 to 60 VDC

Description

Unmanaged Ethernet switch with 6 10/100BaseT(X) ports, and 2 100BaseFX multi-mode ports with SC connectors, -40 to 75°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.