Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unmgd Eth. Swtch W/ 7 10/100Baset(X)Ports, M1Eds208Amsc

  • Mfr # EDS-208A-M-SC

  • Zoro # G4412645


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Operating Voltage
9.6 to 60 VDC
Input Current
0.11 A @ 24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-208A-M-SC
Zoro #
G4412645
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Operating Voltage
9.6 to 60 VDC
Input Current
0.11 A @ 24 VDC

Description

Unmanaged Ethernet switch with 7 10/100BaseT(X) ports, and 1 100BaseFX multi-mode port with SC connectors, -10 to 60°C operating temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.