Unmgd Full Gigabit Eth. Swtch W/ 6 10/100/1000Baset(X), Eds-G308-2Sfp

  • Mfr # EDS-G308-2SFP

  • Zoro # G4395854


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Network Technology
1000Base-X, 1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDS-G308-2SFP
Zoro #
G4395854
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
No
Network Technology
1000Base-X, 1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet
Modular
Yes

Description

Unmanaged full Gigabit Ethernet switch with 6 10/100/1000BaseT(X) ports, and 2 combo 10/100/1000BaseT(X) or 100/1000BaseSFP slots for adding SFP-1G/1FE series Gigabit/fast Ethernet modules, 0 to 60°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.