Moxa Ethernet Switch - Fast Ethernet - 1000Base-T - Optical Fiber, Twisted Pair - PoE Ports

  • Mfr # EDS-P206A-4PoE

  • Zoro # G4402897


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Port/Expansion Slot Details
(6) Fast Ethernet
Network Technology
1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
No
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDS-P206A-4PoE
Zoro #
G4402897
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Port/Expansion Slot Details
(6) Fast Ethernet
Network Technology
1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
No
PoE (RJ-45) Port
Yes
Ethernet Technology
Fast Ethernet

Description

Unmanaged PoE Ethernet switch with 4 PoE 10/100BaseT(X) ports, 2 10/100BaseT(X) ports, 0 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.