Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Wiring Terminal, Tb-F25 TB-F25

Wiring Terminal, Tb-F25 (Discontinued)

  • Mfr # TB-F25
  • Zoro # G4571204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-F25
Zoro #
G4571204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
77.5 x 90 x 51 mm (3.05 x 3.54 x 2.01 in)

Details

Item
Ring Terminal
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Rating
300 V, 20 A (IEC250V 10A)
Suitable Wiring
24-12 AWG (IEC 0.5-2.5 mm2)
Connector(s)
DB25 female

Description

Wiring Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.