This item is Discontinued.

Moxie Trades Women's Loafer Shoe, 10, Composite Toe, 3 1/2 in H, Gray, 50181 50181

Women's Loafer Shoe, 10, Composite Toe, 3 1/2 in H, Gray, 50181 (Discontinued)

  • Mfr # 50181
  • Zoro # G6296711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181
Zoro #
G6296711
UPC #
839175010114
Country of Origin
China

Dimensions

Size
10
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
50181
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Shank Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Static Dissipative
No
Insole System
Memory Foam
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Conductive
No
Toe Shape
Round
Predominant Footwear Color
Gray
Non Metallic Upper
Yes
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-05
Metatarsal System
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.53
For Outdoor Traction
No
Waterproof Type
None
Non-Marking Sole
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Loafer Shoe
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Footwear Closure Type
Slip On
Insulated
No
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Gray
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Material
Fabric
Non-Marking Upper
Yes
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily
0.53
Heel Definition
Flat Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Closure
Slip On
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.53
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Fabric
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 50181

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.