This item is Discontinued.

Moxie Trades Women's 6-Inch Work Boot, 11, Aluminum Toe, 6 in H, Black, 50121 50121

This item is Discontinued.

Moxie Trades

Women's 6-Inch Work Boot, 11, Aluminum Toe, 6 in H, Black, 50121 (Discontinued)

Mfr # 50121
Zoro # G5098913
UPC # 839175002409
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098913
UPC #
839175002409
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
CSA Footwear Standard
Electrical-Shock Protection
Chemical Resisting Sole
No
Liner Material
Polyester
Shank Material
TPU
Static Dissipative
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Moxie Trades
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-17
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.62
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Insole System
Removable Cushioned EVA Insole
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Removable Insole
Yes
Midsole Material
EVA
Footwear Style
6 in Work Boot
Last Number or Name
LG106EEST
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Liner Technology
Abrasion Resistant
Heel Definition
Flat Heel
Closure
Lace Up
Insole Material
EVA
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Cushioned, Removable
All-Leather Upper
Yes
Toe Cap Material
Aluminum
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
PK abrasion resistant lining
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.