Women's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Pink, 50162

  • Mfr # 50162

  • Zoro # G9375886


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50162
Zoro #
G9375886
UPC #
839175008869
Country of Origin
China

Dimensions

Size
11
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Chevron
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Oil Resisting Sole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Satra Slip Test Results- Dairy Tile Wet
0.34
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Membrane Plus Seam Seal
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection
Completely Non Metallic
No
Midsole Material
Polyurethane
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Pink
Electrical Hazard Rated
Yes
Insulated
No
Chemical Resisting Sole
No
Removable Insole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Injected
Upper Boot Material
All Leather
Wide Toe Cap
No
Liner Material
TriTex Waterproof
Insole System
EVA
Standards
ASTM F2413-17
Resists
Punctures
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.34
Heel Style
Flat Heel
Series
50162
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Pink
Liner Technology
TriTex(R), Waterproof
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Midsole Technology
Dual Density
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Toe Cap Material
Steel
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
TriTex Waterproof
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 50162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.