This item is Discontinued.

Moxie Trades Women's Loafer Shoe, 11, Composite Toe, 3 1/2 in H, Gray, 50181 50181

This item is Discontinued.

Moxie Trades

Women's Loafer Shoe, 11, Composite Toe, 3 1/2 in H, Gray, 50181 (Discontinued)

Mfr # 50181
Zoro # G6296705
UPC # 839175010121
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181
Zoro #
G6296705
UPC #
839175010121
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in
Overall Height
3 1/2 in
Size (PRINT)
11

Details

Item
Loafer Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Gray
Style Number
50181
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Footwear Closure Type
Slip On
Liner Material
Mesh, Polyester
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
ASTM Footwear Class
F2413-11 I/75 C/75
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Conductive
No
Insulation Type
None
Chain Saw Cut Resistant
No
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Wet
0.53
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Electrical-Shock Protection
Outsole Material
Rubber
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Loafer Shoe
Wide Toe Cap
No
Metatarsal System
No
Footwear Shank Type
None
Chemical Resisting Sole
No
Waterproof Type
None
Predominant Footwear Color
Gray
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Material
Fabric
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Gray
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
Memory Foam
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Construction
Cemented
Closure
Slip On
CSA Standards Met
Electrical Shock Protection
Upper Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 50181

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.