Shop MOXIE TRADES

Women's Loafer Shoe, 5, Composite Toe, 3 1/2 in H, Gray, 50181

  • Mfr # 50181

  • Zoro # G6296809


product price:  $85.00
/pr

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Gray
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181
Zoro #
G6296809
UPC #
839175010022
Country of Origin
China

Dimensions

Size
5
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in
Overall Height
3 1/2 in
Size (PRINT)
5

Details

Item
Loafer Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Gray
Style Number
50181
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Shank Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Metatarsal Guard
No
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.53
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.53
Insole System
Memory Foam
Removable Insole
Yes
Footwear Style
Loafer Shoe
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Predominant Footwear Color
Gray
Liner Material
Mesh, Polyester
Wide Toe Cap
No
Standards
ASTM F2413-05
Toe Shape
Round
Insulation Type
None
Non-Marking Sole
Yes
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Fabric
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Gray
Non-Marking Upper
Yes
Insole Material
Memory Foam
Closure
Slip On
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.53
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 50181

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.