Women's 6-Inch Work Boot, 6 1/2, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5130641


product price:  $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50121
Zoro #
G5130641
UPC #
839175002683
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Last Number or Name
LG106EEST
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Metatarsal Guard
No
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-17
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.12
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Insulated
No
Conductive
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
0.62
Upper Material Description
Full Grain Leather
Static Dissipative
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Insole System
Removable Cushioned EVA Insole
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Moxie Trades
Wide Toe Cap
No
Footwear Shank Type
TPU
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Liner Material
Polyester
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Non-Marking Upper
Yes
All-Leather Upper
Yes
Insole Technology
Cushioned, Removable
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Aluminum
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Liner Technology
Abrasion Resistant
Insole Material
EVA
CSA Standards Met
Electrical Shock Protection
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
PK abrasion resistant lining
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.