Shop MOXIE TRADES

Women's Loafer Shoe, 6, Composite Toe, 3 1/2 in H, Gray, 50181

  • Mfr # 50181

  • Zoro # G6296790


product price:  $85.00
/pr

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Gray
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181
Zoro #
G6296790
UPC #
839175010039
Country of Origin
China

Dimensions

Size
6
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in
Overall Height
3 1/2 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Gray
Style Number
50181
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Gray
Waterproof Type
None
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-05
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Metatarsal System
No
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Toe Shape
Round
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Conductive
No
Footwear Style
Loafer Shoe
Insole System
Memory Foam
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Wet
0.53
Static Dissipative
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Material
Fabric
Upper Color
Gray
Insole Material
Memory Foam
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.53
Construction
Cemented
Closure
Slip On
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 50181

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.