Women's 6-Inch Work Boot, 7 1/2, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098764


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098764
UPC #
839175002690
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.62
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
1.12
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Liner Material
Polyester
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Shank Material
TPU
Standards
ASTM F2413-17
Conductive
No
Insole System
Removable Cushioned EVA Insole
Footwear Sole Pattern
Moxie Trades
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Midsole Material
EVA
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Last Number or Name
LG106EEST
Footwear Shank Type
TPU
Chemical Resisting Sole
No
Static Dissipative
No
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
All-Leather Upper
Yes
Insole Technology
Cushioned, Removable
Liner Technology
Abrasion Resistant
Insole Material
EVA
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Aluminum
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
PK abrasion resistant lining
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.