Women's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Pink, 50162

  • Mfr # 50162

  • Zoro # G9375825


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50162
Zoro #
G9375825
UPC #
839175008791
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Insole System
EVA
Chemical Resisting Sole
No
Liner Material
TriTex Waterproof
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Conductive
No
Completely Non Metallic
No
Wide Toe Cap
No
Waterproof Type
Membrane Plus Seam Seal
Footwear Construction Type
Injected
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection
Non Metallic Upper
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Pink
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.34
Insulated
No
Upper Boot Material
All Leather
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Chevron
Upper Material Description
Full-Grain, Water-Resistant Leather
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Static Dissipative
No
Standards
ASTM F2413-17
Resists
Punctures
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Series
50162
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.34
Upper Color
Pink
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Midsole Technology
Dual Density
Liner Technology
TriTex(R), Waterproof
Insole Material
EVA
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Construction
Direct Attached
Heel Definition
Flat Heel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
TriTex Waterproof
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 50162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.