Shop MOXIE TRADES

Women's 6-Inch Work Boot, 7, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098755


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Size
7
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098755
UPC #
839175002362
Country of Origin
China

Dimensions

Size
7
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Footwear Shank Type
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Outsole Material
Rubber
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Shank Material
TPU
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413-17
Footwear Sole Pattern
Moxie Trades
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Footwear Style
6 in Work Boot
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
0.62
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Max. Heat Rating
300 Degrees F
Liner Material
Polyester
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Last Number or Name
LG106EEST
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.12
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Insole System
Removable Cushioned EVA Insole
Midsole Material
EVA
Electrical Hazard Rated
Yes
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Insole Technology
Cushioned, Removable
Style Family
6-Inch Work Boot
Liner Technology
Abrasion Resistant
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Aluminum
Closure
Lace Up
All-Leather Upper
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
PK abrasion resistant lining
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.