This item is Discontinued.

Moxie Trades Women's 6-Inch Work Boot, 8 1/2, Aluminum Toe, 6 in H, Black, 50121 50121

This item is Discontinued.

Moxie Trades

Women's 6-Inch Work Boot, 8 1/2, Aluminum Toe, 6 in H, Black, 50121 (Discontinued)

Mfr # 50121
Zoro # G5098746
UPC # 839175002706
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098746
UPC #
839175002706
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Max. Heat Rating
300 Degrees F
Insole System
Removable Cushioned EVA Insole
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Midsole Material
EVA
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Polyester
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-17
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Last Number or Name
LG106EEST
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.62
Footwear Sole Pattern
Moxie Trades
Metatarsal Guard
No
Completely Non Metallic
No
Insulated
No
Footwear Shank Type
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Shank Material
TPU
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Liner Technology
Abrasion Resistant
CSA Standards Met
Electrical Shock Protection
Insole Material
EVA
Insole Technology
Cushioned, Removable
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Aluminum
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
PK abrasion resistant lining
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.