Women's 6-Inch Work Boot, 9 1/2, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098773


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098773
UPC #
839175002713
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.62
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-17
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Manufacturers Suggested Sole Slip Rating
Good
Last Number or Name
LG106EEST
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Moxie Trades
Insole System
Removable Cushioned EVA Insole
Electrical Hazard Rated
Yes
Footwear Shank Type
TPU
Predominant Footwear Color
Black
CSA Footwear Standard
Electrical-Shock Protection
Ninety Degree Heel
No
Midsole Material
EVA
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Upper Color
Black
Slip Resistant
Yes
Insole Technology
Cushioned, Removable
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Aluminum
Insole Material
EVA
Closure
Lace Up
Liner Technology
Abrasion Resistant
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
PK abrasion resistant lining
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.