This item is Discontinued.

Moxie Trades Women's Loafer Shoe, 9 1/2, Composite Toe, 3 1/2 in H, Gray, 50181 50181

Women's Loafer Shoe, 9 1/2, Composite Toe, 3 1/2 in H, Gray, 50181 (Discontinued)

  • Mfr # 50181
  • Zoro # G6296720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181
Zoro #
G6296720
UPC #
839175010107
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
50181
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Style
Loafer Shoe
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
For Outdoor Traction
No
Insulation Type
None
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-05
Footwear Construction Type
Cemented
Insole System
Memory Foam
Toe Shape
Round
Metatarsal System
No
Ninety Degree Heel
No
Wide Toe Cap
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.53
Footwear Shank Type
None
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Electrical-Shock Protection
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.53
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Polyester
Electrical Hazard Rated
Yes
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Metatarsal Guard
No
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Upper Color
Gray
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Fabric
Insole Material
Foam
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Loafer Shoe
Construction
Cemented
Closure
Slip On
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 50181

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.