Women's 6-Inch Work Boot, 10, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098782


product price:  $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098782
UPC #
839175002393
Country of Origin
China

Dimensions

Size
10
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
CSA Footwear Standard
Electrical-Shock Protection
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Footwear Style
6 in Work Boot
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
1.12
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Moxie Trades
Wide Toe Cap
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-17
Completely Non Metallic
No
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Footwear Shank Type
TPU
Insole System
Removable Cushioned EVA Insole
Predominant Footwear Color
Black
Liner Material
Polyester
Last Number or Name
LG106EEST
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Static Dissipative
No
Shank Material
TPU
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.62
Outsole Material
Rubber
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Technology
Cushioned, Removable
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Insole Material
EVA
Maximum Heat Rating
300 Degrees F
Liner Technology
Abrasion Resistant
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
PK abrasion resistant lining
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number 50121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.