Women's 6-Inch Work Boot, 5, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098737


product price:  $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50121
Zoro #
G5098737
UPC #
839175002348
Country of Origin
China

Dimensions

Size
5
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
5

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Metatarsal Guard
No
CSA Footwear Standard
Electrical-Shock Protection
Liner Material
Polyester
Static Dissipative
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Moxie Trades
Last Number or Name
LG106EEST
Insole System
Removable Cushioned EVA Insole
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Shank Type
TPU
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Full Grain Leather
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Completely Non Metallic
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.62
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-17
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Insole Technology
Cushioned, Removable
Heel Definition
Flat Heel
Construction
Cemented
Insole Material
EVA
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Liner Technology
Abrasion Resistant
Style Family
6-Inch Work Boot
Toe Cap Material
Aluminum
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
PK abrasion resistant lining
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5, Static Dissipative No, Style Number 50121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.