Shop MOXIE TRADES
See all product information
Create Account
Women's Lexi Athletic Work Shoe, Composite Toe, Flyknit Upper, Black, 11 M
- Mfr # MT20140
- Zoro # G325082771
product price:Â
$
109.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Waterproof
No
Toe Shape
Round Toe
Static Dissipative
No
Standards
ASTM F2413-18 F/I/C EH; ASTM F3445-21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20140
- Zoro #
- G325082771
- UPC #
- 843671168620
- Country of Origin
- China
- Metatarsal Guard
- No
- Item
- Athletic Work Shoe
- Waterproof
- No
- Toe Shape
- Round Toe
- Static Dissipative
- No
- Standards
- ASTM F2413-18 F/I/C EH; ASTM F3445-21
- Slip Resistant
- Yes
- Puncture Resistant Insole
- No
- Upper Material
- Flyknit
- Outsole Material
- Rubber
- Color
- Black
- Toe Type
- Composite Safety Toe
- Footwear Closure Type
- Lace-Up
- Gender
- Women's
- Insulated
- Uninsulated
Dimensions
- Footwear Width
- Medium
- Size
- 11
Description
Moxie Trades Lexi Women's Athletic Work Shoe - Composite Toe, Slip-Resistant, EH Rated, Style MT20140 Gear up for your toughest shifts with the Moxie Trades Lexi women's athletic work shoe in black. Crafted with flyknit upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Moxie Trades is HOSS Boot Company's safety footwear line made specifically for women, with a true women's fit and the jobsite-ready toughness the HOSS name is known for. Key Features: Composite safety toe & shank FlyKnit upper with light reflecting flash print !WOW! comfort system EVA midsole Cement construction ASTM F3445-21 Slip-resistant rubber outsole ASTM F2413-18 F/I/C EH 100% non-metallic Abrasion toe bumper Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes: 5-10 B(M) and D(W). Step into the Moxie Trades Lexi and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.