Women's Loafer Shoe, 10, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296827


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50180
Zoro #
G6296827
UPC #
839175009675
Country of Origin
China

Dimensions

Size
10
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Max. Heat Rating
Not Rated
Liner Material
Mesh, Polyester
Midsole Material
EVA
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection
Outsole Material
Rubber
Footwear Shank Type
None
Chemical Resisting Sole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Insulated
No
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.53
Chain Saw Cut Resistant
No
Insulation Type
None
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Metatarsal System
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Insole System
Memory Foam
Footwear Style
Loafer Shoe
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Upper Material
Synthetic Fabric
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.53
CSA Standards Met
Electrical Shock Protection
Closure
Slip On
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.53
Toe Cap Material
Composite
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.53
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Synthetic Fabric
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.