Women's Loafer Shoe, 6, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296906


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50180
Zoro #
G6296906
UPC #
839175009590
Country of Origin
China

Dimensions

Size
6
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
For Outdoor Traction
No
Insulated
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Chemical Resisting Sole
No
Static Dissipative
No
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Insole System
Memory Foam
Footwear Shank Type
None
Non-Marking Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Wet
0.53
Footwear Construction Type
Cemented
Footwear Closure Type
Slip On
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Waterproof Type
None
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Completely Non Metallic
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
EVA
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Synthetic Fabric
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Insole Material
Foam
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Slip On
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.