Women's Loafer Shoe, 8 1/2, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296851


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50180
Zoro #
G6296851
UPC #
839175009644
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Metatarsal System
No
Removable Insole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Slip On
Electrical Hazard Rated
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metatarsal Guard
No
Midsole Material
EVA
Standards
ASTM F2413-05
Insulated
No
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Wide Toe Cap
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insole System
Memory Foam
Liner Material
Mesh, Polyester
Conductive
No
Footwear Shank Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Loafer Shoe
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Upper Material
Synthetic Fabric
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
Foam
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Loafer Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Slip On
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 50180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.