Women's Loafer Shoe, 8, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296860


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50180
Zoro #
G6296860
UPC #
839175009637
Country of Origin
China

Dimensions

Size
8
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Footwear Style
Loafer Shoe
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Footwear Shank Type
None
Toe Shape
Round
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Outsole Material
Rubber
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
For Outdoor Traction
No
CSA Footwear Standard
Electrical-Shock Protection
Footwear Construction Type
Cemented
Liner Material
Mesh, Polyester
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Max. Heat Rating
Not Rated
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.53
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Insulation Type
None
Conductive
No
Wide Toe Cap
No
Insulated
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Material
Synthetic Fabric
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Insole Material
Foam
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Loafer Shoe
Closure
Slip On
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.53
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Polyester
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.