Women's Loafer Shoe, 9 1/2, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296836


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50180
Zoro #
G6296836
UPC #
839175009668
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
3 1/2 in

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Static Dissipative
No
Conductive
No
Insulated
No
Insole System
Memory Foam
CSA Footwear Standard
Electrical-Shock Protection
Oil Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Loafer Shoe
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.53
Outsole Material
Rubber
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh, Polyester
Ninety Degree Heel
No
Wide Toe Cap
No
Waterproof Type
None
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Puncture Resistant Insole
No
Removable Insole
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Upper Material
Synthetic Fabric
Slip Resistant
Yes
Insole Material
Foam
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.53
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Construction
Cemented
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.53
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.