Women's Loafer Shoe, 9, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296845


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50180
Zoro #
G6296845
UPC #
839175009651
Country of Origin
China

Dimensions

Size
9
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
9

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Footwear Style
Loafer Shoe
Liner Material
Mesh, Polyester
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole System
Memory Foam
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Standards
ASTM F2413-05
Puncture Resistant Insole
No
Waterproof Type
None
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Toe Shape
Round
Completely Non Metallic
Yes
Insulation Type
None
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.53
Conductive
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Static Dissipative
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Material
Synthetic Fabric
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
Foam
Toe Cap Material
Composite
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.53
Construction
Cemented
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.