Women's Work Boot, 10 D, Steel Toe, 6" H, Pink, 50162

  • Mfr # 50162

  • Zoro # G9375877


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50162
Zoro #
G9375877
UPC #
839175008845
Country of Origin
China

Dimensions

Size
10
Width
D
Height
6"
Footwear Width
D
Heel Height
1" or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Pink
Gender
Women's
Waterproof
Yes
Style Number
50162
Upper Material
Leather
Toe Type
Steel
Outsole Material
PU
Predominant Footwear Color
Pink
Completely Non Metallic
No
Upper Boot Material
All Leather
Midsole Material
Two Density PU
Non Metallic Upper
No
Ninety Degree Heel
No
Footwear Sole Pattern
Chevron
Chemical Resisting Sole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Upper Material Description
Full-Grain, Water-Resistant Leather
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Insulated
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Liner Material
TriTex Waterproof
Max. Heat Rating
Not Rated
Footwear Construction Type
Injected
Waterproof Type
Membrane Plus Seam Seal
Conductive
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
0.34
Metatarsal Guard
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-17
Resists
Punctures
Safety Criteria
Steel Toe, Good Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Waterproof, Non-Marking Upper, Non-Marking Sole, Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.34
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Pink
Slip Resistant
Yes
Series
50162
Heat Resistant
No
Insole Material
EVA
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Construction
Direct Attached
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Liner Technology
TriTex(R), Waterproof
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
TriTex Waterproof
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number 50162

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.