Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Boot, 8, Aluminum Toe, 6" H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098791


product price: $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Size
8
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50121
Zoro #
G5098791
UPC #
839175002379
Country of Origin
China

Dimensions

Size
8
Width
D
Footwear Width
D
Height
6"
Heel Height
1" or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Oil Resisting Sole
Yes
Insulated
No
Standards
ASTM F2413-17
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Moxie Trades
Shank Material
TPU
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
0.62
Liner Material
PK abrasion resistant lining
Wide Toe Cap
No
Footwear Shank Type
TPU
Footwear Closure Type
Lace Up
Last Number or Name
LG106EEST
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.12
Predominant Footwear Color
Black
Completely Non Metallic
No
Non-Marking Sole
Yes
Insole System
Removable Cushioned EVA Insole
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Aluminum Toe, Good Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Non-Marking Upper, Non-Marking Sole, Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
All-Leather Upper
Yes
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Liner Technology
Abrasion Resistant
Insole Technology
Cushioned, Removable
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Insole Material
EVA
Closure
Lace Up
Toe Cap Material
Aluminum
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
PK abrasion resistant lining
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 50121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.