Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Shoe, 7, Composite Toe, 3-1/2" H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296888


product price: $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Size
7
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50180
Zoro #
G6296888
UPC #
839175009613
Country of Origin
China

Dimensions

Size
7
Width
D
Footwear Width
D
Height
3-1/2"
Heel Height
1" or Greater
Overall Height
3 1/2 in
Size (PRINT)
7

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Shank Material
None
Liner Material
PK Mesh
Non Metallic Upper
Yes
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Standards
ASTM F2413-05
Metatarsal Guard
No
Waterproof Type
None
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Conductive
No
Metatarsal System
No
Footwear Closure Type
Slip On
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Midsole Material
Molded EVA
Insulation Type
None
Insulated
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Outsole Material
Rubber
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Removable Insole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Wet
0.53
Safety Criteria
Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Non-Marking Sole, Flat Heel
Upper Material
Man-Made
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Foam
Closure
Slip On
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.53
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.53
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Liner Material (PRINT)
Mesh, Polyester
Upper Material (PRINT)
Synthetic Fabric
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.