
Air 2S Professional Kit Gimbal Stabilizer with iFocus-M for DSLRs Mirrorless Cinema Cameras (Discontinued)
- Mfr # MAG02
- Zoro # G503665734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG02
Zoro #
G503665734
UPC #
743791915275
Country of Origin
China
Description
MOZA Air 2S introduces the non-stop operation concept with the smart micro handwheel along with the most powerful DSLR gimbal battery with up to 20 hours of run- time to create the ultimate performance gimbal for filmmakers and videographers. Smart Micro HandWheel - Precise & Complete Control at Your Fingertips 3200mAh High-capacity Battery,up to 20 hours of running time Powerful Extensions Arsenal - Arri Rosette, cold shoe extensions, and M4 mounting hole One-step Balancing: MOZA Air 2S quick release system is compatible with Manfrotto quick release plates and offers a one-step balancing using a built-in hard stop. The three-axis lock design allows easy access to custom balancing configurations and is also used for more secure storage. The latch on each axis can be locked on the go without navigation through software menus. "1. Gimbal Weight: 4.2 lbs
2. Payload Range: 1.1 lbs to 9.3 lbs
3. Mechanical Endpoint Range:
Pan Axis360° continuous rotation
Roll Axis+240~-100
Tilt Axis+180~-95
4. Battery:
Type: Li-ion 4S(built-in)
Capacity: 3200mAh
Working Votage: 14.8V
Max. Battery Life: 20H
Use While Charging: Support
Fast-Charging: Support 12V 2.5A
5. Charger:
Type: USB power adapter (optional)
Input: 110-220V 50-60Hz AC
Output: 12V 2.5A 30W
Charging Time: 2H(Fast-Charging)
6. Communication:
Bluetooth: 5.0
Wifi:N/A
2.4G: N/A
USB in: USB-C(comm)+USB-C(charge)
7. Accessories:
Quick release plate: Yes
Lens Holder: Yes
Tripod: Yes
Hot shoe extension bracket: Optional
Trigger: Yes
Follow focus: Optional
Follow focus installation tube: Yes
Image Transmission: N/A
Wire storage box: Yes
USB cable: Type-C
Camera control cable: Mini-USB, Micro-USB, Multi, Multi/C, Panasonic shutter release
Storage Box: Soft pack
8. Tray Dimension:
A6400+16-50 530g (1.17lbs) OK
X-T3+18-55 900g (1.98lbs) OK
6D2+24-70 1566g (3.45lbs) OK
EOS R+28-70 2100g (4.63lbs) Lens interference
5D2+70-200 2500g (5.5lbs) Unable to level" "Gimbal*1
Memory Quick Release System*1
Tripod*1
Wire package*1:
USB-Mini to USB-Mini
USB-Mini to USB-Micro
USB-Mini to Multi
USB-Mini to Multi/C
USB-Mini to Remote
USB-A to USB-C
Accessories:
M3 *10 hexagon socket countersunk flat cap head screw
M3 Allen key*1
Follow focus tube holder*1
Follow focus tube*2
Lens holder*1
Lens holder screw*1
Flat-blade screwdriver*1
1⁄4” to 3⁄8” n
2. Payload Range: 1.1 lbs to 9.3 lbs
3. Mechanical Endpoint Range:
Pan Axis360° continuous rotation
Roll Axis+240~-100
Tilt Axis+180~-95
4. Battery:
Type: Li-ion 4S(built-in)
Capacity: 3200mAh
Working Votage: 14.8V
Max. Battery Life: 20H
Use While Charging: Support
Fast-Charging: Support 12V 2.5A
5. Charger:
Type: USB power adapter (optional)
Input: 110-220V 50-60Hz AC
Output: 12V 2.5A 30W
Charging Time: 2H(Fast-Charging)
6. Communication:
Bluetooth: 5.0
Wifi:N/A
2.4G: N/A
USB in: USB-C(comm)+USB-C(charge)
7. Accessories:
Quick release plate: Yes
Lens Holder: Yes
Tripod: Yes
Hot shoe extension bracket: Optional
Trigger: Yes
Follow focus: Optional
Follow focus installation tube: Yes
Image Transmission: N/A
Wire storage box: Yes
USB cable: Type-C
Camera control cable: Mini-USB, Micro-USB, Multi, Multi/C, Panasonic shutter release
Storage Box: Soft pack
8. Tray Dimension:
A6400+16-50 530g (1.17lbs) OK
X-T3+18-55 900g (1.98lbs) OK
6D2+24-70 1566g (3.45lbs) OK
EOS R+28-70 2100g (4.63lbs) Lens interference
5D2+70-200 2500g (5.5lbs) Unable to level" "Gimbal*1
Memory Quick Release System*1
Tripod*1
Wire package*1:
USB-Mini to USB-Mini
USB-Mini to USB-Micro
USB-Mini to Multi
USB-Mini to Multi/C
USB-Mini to Remote
USB-A to USB-C
Accessories:
M3 *10 hexagon socket countersunk flat cap head screw
M3 Allen key*1
Follow focus tube holder*1
Follow focus tube*2
Lens holder*1
Lens holder screw*1
Flat-blade screwdriver*1
1⁄4” to 3⁄8” n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.