
Air2 Gimbal for Mirrorless Cameras DSLRs with i-Focus M (Discontinued)
- Mfr # MCG01
- Zoro # G7148216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCG01
Zoro #
G7148216
UPC #
712424355122
Country of Origin
China
Dimensions
Length
9
Width
18.5
Height
9.5
Details
Color
Black
Follow Focus
MOZA Follow Focus offering lens focus and zoom control
Time Lapse
Upgraded user interface, hardware controlled time-lapse sys
Power Supply
Power supply system offers 4 accessory port
Record Modes
With 8 different follow modes
Pay Load
300g-4200g
Description
Empowered by the newly optimized high torque motors and the new generation FOC technology,weighing up to 9 lbs(4.2kg), allowing you the freedom to choose from a wider range of camera and lens combinations and accessories.16 hours of maximum runtime to easily last through a whole day of filming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.