Zoro Homepage
This item is Discontinued.
Moza AirCross 2 - Professional Kit DSLR Mirrorless Camera Gimbal i-Focus M ACGN03

AirCross 2 - Professional Kit DSLR Mirrorless Camera Gimbal i-Focus M (Discontinued)

  • Mfr # ACGN03
  • Zoro # G7148313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACGN03
Zoro #
G7148313
UPC #
791256443801
Country of Origin
China

Dimensions

Length
9
Width
4
Height
14

Details

Color
Black
Weight
Lightweight yet powerful
Compatibility
Better Compatibility
Control
Mimic Motion Control
Power
MOZA Spark Power Supply System 2.0
Control Panel
Intuitive Control Panel

Description

The sleek and lightweight design of the MOZA AirCross 2 brings your imagination to life. Take command of your gimbal, follow your target, and give your imagination the freedom it deserves. Fell the force of the MOZA AirCross 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.