This item is Discontinued.

Moza Mini-P 3-axis Gimbal Stabilizer for Smartphones Action Cameras Compact Cameras & Light MPG02

This item is Discontinued.

Moza

Mini-P 3-axis Gimbal Stabilizer for Smartphones Action Cameras Compact Cameras & Light (Discontinued)

Mfr # MPG02
Zoro # G603665719
UPC # 791348359553
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPG02
Zoro #
G603665719
UPC #
791348359553
Country of Origin
China

Description

Featuring a newly upgraded sleek design, the Mini-S is the successor of the popular Mini-S Essential. While inheriting the foldable and portable design of Mini-S Essential, the Mini-S added an extension pole that can be easily retracted or extended when shooting. The Mini-S offers video creators a wider variety of shooting angles for all kinds of filming.
"A Longer Reach to Catch All the Action
The built-in four stage extension rod allows the gimbal length to be extended up to 41cm. The adjustable, increased distance makes self-shooting and other styles easier and more convenient. Whether you are shooting solo or with others, the longer reach of Mini-S makes it easier to achieve a wider angle.
" "Create Cool Effects & Capture Wonderful Moments With the built-in Object Tracking, Time-lapse, Inception Mode and other cool shooting effects, even a beginner can become a master of film making and capture all movements.
" "Anti-Shaking Technique
A built-in sensor and a rare-earth permanent magnet brushless motor effectively mitigates the shake caused in motion shooting. Maximum payload 9.1 oz, phone's size from 2.3""-3.5"". Fits for iPhone Xs/Max/Xr/X/8/7/6 Plus, etc " "Convenient Control
360° rotation from 3 axes based on customized setting. One button zoom & focus control sets your hands free. Lower price yet high-end hardware, especially for shooting beginners! "
"Creative Filming with the MOZA Genie App
The MOZA Mini-S can ben connected to the MOZA Genie APP With just one tap of your finger, making filming visually creative, interesting and enjoyable. Any question about MOZA Mini-mi Gimbal working with your smartphone please contact us directly " "Many Functions
Packed into the MOZA Mini-S smartphone gimbal include one-button zoom, focus control and quick look-back(playback) to facilitate and simplify the operations even further."
"Creative Filming with the MOZA Genie App
The MOZA Mini-S can ben connected to the MOZA Genie APP With just one tap of your finger, making filming visually creative, interesting and enjoyable. Any question about MOZA Mini-mi Gimbal working with your smartphone please contact us directly "
"Many Functions
Packed into the MOZA Mini-S smartphone gimbal include one-button zoom, focus control and quick look-back(playback) to facilitate and simplify the operations even further."
(1) Gimbal X1
(2) Flannelette bag X1
(3) Camera control cable X1
(4) Tripod X1
(5) USB Cable X1
(6) User Manual X1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.