
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC02
Zoro #
G703665718
UPC #
743791915299
Country of Origin
China
Description
MOZA MOIN Camera, an innovative pocket gimbal camera combo with a built-in 2.45" touch screen and 120° FOV Lens. This camera is designed to inspire all content creators to "Seize the world in hand. It packs into the handle an innovative touch screen control system, integrated image processor, and "Deep Red" anti-shake motor control algorithm. Only coming in at 176g means the camera is lighter than a full-sized chocolate bar! The camera's internal battery can operate for 145 minutes and be fully charged in 90 min. Ultra-lightweight and long battery means you can capture life's most significance anywhere at any time. When you're done filming, download the video clips to a smartphone and use the MOZA Artist App to intelligentially edit the video, add filters, effects, music, and other more. 2.45" Touch Double-side Overturn Screen allows you to monitor the camera’s field of view and control all camera settings The camera has a 120° FOV lens, great for capturing selfie videos, or establishing shots of vast landscapes. The camera can take 12MP photos, 4K video at 60fps, and 8x slow motion which empowers you to capture life The MOIN Camera has Night Mode which provides up to 60s of exposure time. MOIN Camera offers an elevated filming experience with built-in high-quality stereo microphones
Lens:
FOV: 120 Degree F2.2
Equivalent Focal Length: 14mm
ISO Range:
Photo: 100-3200
Video: 100-3200
Shutter Speed: 60S-1/8000S
Maximum Photograph Resolution: 4000 X 3000, 12MP
Video Resolution:
4K: 3840X2160 @ 60/50/48/30/25/24P
4K(4:3): 3840X2880 @ /48/30/25/24
3.2K: 3200x2400 @ 30/25/24P
FHD: 1920X1080 @ 200/120/100/60/50/48/30/24P
HD: 1280X720 240/200/120/100P
2.7K: 2704X1520 60/50/48/30/25/24P
2.7K(4:3): 2704X1520 60/50/48/30/25/24P
Timelapse:
Timelapse/Motionlapse
Resolution:4K(4:3)/4K/3.2K/2.7K/2.7K (4:3)/1080P
Duration: 1min/2min/3min/4min/5min
Slow Motion:
720: 4X (120fps);8X(240fps)
1080P: 4X(120fps); 6X(200fps)
Photograph Mode:
Single Shot, Panorama, Staticlapse, Motionlapse, Hyperlapse
Record Mode:
Record; Slow Motion; MOZA-color
Max Video Bitrate:100Mbps
Supported File Formats: FAT32 (<=32 GB)/exFAT (>=64 GB)
Photo Format: JPG/JPG+DNG
Video Format: mp4(MPEG-4AVC/H.264)
Supported SD Card:MicroSD Max 256GB
Display Screen:
2.45"", Reversible Screen 480 x 272 IPS LCD
Reversible Angle :
First Joint 0-90 Degree
Second Joint 0-120 Degree
Battery Capacity: 950mAh
Dimensions: 5.07 x 1.48 x 1.25"" (129 x 37.8 x 32mm)
Weight: 6.2 oz (176g)
Included: Moi
Lens:
FOV: 120 Degree F2.2
Equivalent Focal Length: 14mm
ISO Range:
Photo: 100-3200
Video: 100-3200
Shutter Speed: 60S-1/8000S
Maximum Photograph Resolution: 4000 X 3000, 12MP
Video Resolution:
4K: 3840X2160 @ 60/50/48/30/25/24P
4K(4:3): 3840X2880 @ /48/30/25/24
3.2K: 3200x2400 @ 30/25/24P
FHD: 1920X1080 @ 200/120/100/60/50/48/30/24P
HD: 1280X720 240/200/120/100P
2.7K: 2704X1520 60/50/48/30/25/24P
2.7K(4:3): 2704X1520 60/50/48/30/25/24P
Timelapse:
Timelapse/Motionlapse
Resolution:4K(4:3)/4K/3.2K/2.7K/2.7K (4:3)/1080P
Duration: 1min/2min/3min/4min/5min
Slow Motion:
720: 4X (120fps);8X(240fps)
1080P: 4X(120fps); 6X(200fps)
Photograph Mode:
Single Shot, Panorama, Staticlapse, Motionlapse, Hyperlapse
Record Mode:
Record; Slow Motion; MOZA-color
Max Video Bitrate:100Mbps
Supported File Formats: FAT32 (<=32 GB)/exFAT (>=64 GB)
Photo Format: JPG/JPG+DNG
Video Format: mp4(MPEG-4AVC/H.264)
Supported SD Card:MicroSD Max 256GB
Display Screen:
2.45"", Reversible Screen 480 x 272 IPS LCD
Reversible Angle :
First Joint 0-90 Degree
Second Joint 0-120 Degree
Battery Capacity: 950mAh
Dimensions: 5.07 x 1.48 x 1.25"" (129 x 37.8 x 32mm)
Weight: 6.2 oz (176g)
Included: Moi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.