Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moza Slypod - 2 in 1 Motorized Slider and Monopod SPD02

Slypod - 2 in 1 Motorized Slider and Monopod (Discontinued)

  • Mfr # SPD02
  • Zoro # G7148286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD02
Zoro #
G7148286
UPC #
791256443443
Country of Origin
China

Dimensions

Width
23
Length
2.3
Height
1

Details

Color
Black
Weight
Ultra-light with unmatched capacity
Power
Unlimited Power Supply
Assemble
Weather proofed design and easy to assemble
Control
Precision Motion Control
Position
Accurate Position & Speed Control

Description

The MOZA Slypod is the World's first 2-in-1 motorized slider and monopod. Built with a carbon fiber body it allows it be ultra-light and easy to carry. The built-in geared motor provides precise, steady, and smooth movement capable of supporting anything from an action cameras to most cinema cameras.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.